Motion
KDG4V-3S-2C19N-H-M-U-H5-

VICKERS BY DANFOSS
KDG4V-3S-2C19N-H-M-U-H5-

Valve - 24 V dc, Solenoid Controlled, Subplate Mounting, 5 gpm, 5000 psi
Mi Item #05184571
MFR #KDG4V-3S-2C19N-H-M-U-H5-
Price$1,193.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG4V-3S-2C19N-H-M-U-H5-

Valve - 24 V dc, Solenoid Controlled, Subplate Mounting, 5 gpm, 5000 psi
Mi Item #05184571
MFR #KDG4V-3S-2C19N-H-M-U-H5-

Mfr description
KDG4V 3S 2C19N H M U H5 60 VALVE
  • Without spool feedback and without on-board electronics
  • Provides controlled oil flow in proportion to command signal
  • Wide range of spool and flow rate options available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,193.54/each

Specifications

Details

  • Actuation
    Solenoid Controlled
  • Maximum Flow Rate
    5 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)