Specifications
Dimensions
- SizeUniversal
Details
- Frame Temple ColorBlack
- Lens CoatingUltra-dura
- Lens ColorClear
- Lens MaterialPolycarbonate
- Product LineFalcon
- UPC_NO603390093616
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)