Motion
1013941
Leightning® Hi-Visability Earmuff - Over Head, 30 dB Noise Reduction Rating, Green Cup Color
MI ITEM #05184631
MFR #1013941
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leightning® Hi-Visability Earmuff - Over Head, 30 dB Noise Reduction Rating, Green Cup Color
MI ITEM #05184631
MFR #1013941

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    Green
  • Noise Reduction Rating Nrr
    30 dB
  • Product Line
    Leightning® Hi-Visability

Overview

Mfr description
1013941 HI-VIS HEADBAND EARMUFF NRR30
  • Bright green earcups provide high visibility and contrast
  • Reflective padded headband illuminates under light for increased visibility and safety
  • Ideal to wear at night, during the day, in low light and under inclement weather conditions
  • Patented Air Flow Control™ technology provides optimal attenuation across all frequencies
  • Robust steel headband withstands demanding use, especially in tough environments
  • Snap-in ear cushions make replacement quick and easyPadded foam headband delivers long-wearing comfort with minimal pressure on the head
  • Telescopic height adjustment remains fixed during use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought