Motion
219M/4FTGN
Miller Shock-Absorbing Inner Core Lanyard - Polyester, 4 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection, 310 lbs
Mi Item #05184650
MFR #219M/4FTGN
Price$647.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miller Shock-Absorbing Inner Core Lanyard - Polyester, 4 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection, 310 lbs
Mi Item #05184650
MFR #219M/4FTGN

Mfr description
219M/4FTGN LANYARD 4'
  • Specially-woven shock-absorbing inner core smoothly expands out, reducing fall arrest forces
  • Heavy-duty tubular outer jacket serves as a back-up lanyard
  • Unique warning flag provides visual proof that a lanyard has been involved in a fall and must be removed from service
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.31/each

Specifications

Dimensions

  • Gate Opening Size
    2-1/2 in, 3/4 in
  • Lanyard Width Or Diameter
    1 in
  • Length
    4 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Rebar Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Color
    Green
  • Extra Stretch Feature
    Extra-Stretch Length
  • Harness Connection
    Snap Hook
  • Material
    Polyester
  • Number Of Legs
    1
  • Shock Absorbing Type
    Shock-Absorbing Inner Core Lanyard
  • Standards Met
    ANSI, OSHA:CSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)