Motion
4199IRUV5
Faceshield Window - Propionate Material, Shade 5 IR Color, 9-3/4 x 19 x .06 in Window
Mi Item #05184662
MFR #4199IRUV5
Price$32.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Faceshield Window - Propionate Material, Shade 5 IR Color, 9-3/4 x 19 x .06 in Window
Mi Item #05184662
MFR #4199IRUV5

Mfr description
4199IRUV5 FACE SHIELD WIDED VISION
  • Protects Eyes & Face From IR/UV Rays Produced By Cutting Torch
  • 12 Per Pack
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.97/each

Specifications

Dimensions

  • Weight
    0.40 lbs
  • Window Dimensions
    9-3/4 x 19 x .06 in
  • Window Height
    9-3/4 in
  • Window Thickness
    .06 in
  • Window Width
    19 in

Details

  • Comp
    F400, F500, FH66
  • Lens Shade
    5 IR
  • Window Color
    Shade 5 IR
  • Window Material
    Propionate
  • Window Type
    Window

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)