Motion
K02421001
Facility Maintenance
MI ITEM #05184913
MFR #K02421001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facility Maintenance
MI ITEM #05184913
MFR #K02421001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
K02421007 SATIN BLACK
  • No-prep, super bond paint bonds easily to PVC pipes, plastic conduit, vinyl molding and siding
  • Indoor and outdoor use
  • Dries in 15 minutes or less
  • No sanding or priming required

Specifications

  • Color Family
    Black
  • Color
    Black
  • Container Size
    12 oz
  • Exposure
    Exterior, Interior
  • Finish
    Satin
  • Dry Time
    15 min
  • Volatile Organic Compound Content
    49.79 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text