Motion
SR112
Swagger® Safety Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05184955
MFR #SR112
Price$11.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swagger® Safety Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05184955
MFR #SR112

Mfr description
SR112 SWAGGER BLACK FRAME, GRAY LENS
  • Soft material co-injected onto temples
  • Excellent orbital seal
  • TPR nose grips
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.43/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Includes
    Cord
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Swagger
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UPC_NO
    766868021389
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)