1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RUST-OLEUM CORP
266733
Silicone Sealant - Gray, Polyurea Base, 22 oz, Cartridge
Mi Item #
05184971
MFR #
266733
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Silicone Sealants
RUST-OLEUM CORP 266733
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RUST-OLEUM CORP
266733
Silicone Sealant - Gray, Polyurea Base, 22 oz, Cartridge
Mi Item #
05184971
MFR #
266733
Mfr description
266733 FLEXIBLE JOINT SEALANT
The ultimate 100% solids polyurea joint sealer
Self-leveling
Fast curing—cures in 90 minutes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Package Size
22 oz
Details
Chemical Base
Polyurea
Color
Gray
Operating Temperature Range
-40 to 120 °F
Package Type
Cartridge
UPC_NO
020066221904
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items