Motion
VV715-03L-03B

SMC CORP OF AMERICA
VV715-03L-03B

ISO Standard Manifold
MI ITEM #05185028
MFR #VV715-03L-03B
Price$160.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV715-03L-03B

ISO Standard Manifold
MI ITEM #05185028
MFR #VV715-03L-03B

Mfr description
VV715-03L-03B MFLD, ISO SIZE 1, 5-STA
  • Manifold block ISO size 1
  • Applicable solenoid valve: series ISO size 1
  • Number of stations: 1-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.05/each

Specifications

Dimensions

  • Overall Height
    160.5 mm
  • Overall Length
    291 mm
  • Overall Width
    178 mm

Details

  • Country of Origin
    JP
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VS7-6
  • Manifold Port(s)
    3/8 in (A, B)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    5
  • Operating Temperature Range
    +5 to +60 °C
  • Series
    VS7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)