Motion
02083643

HYDAC CORP
02083643

Microbore Series Gauge Adapter
Mi Item #05185051
MFR #02083643
Price$39.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02083643

Microbore Series Gauge Adapter
Mi Item #05185051
MFR #02083643

Mfr description
7631637 TEST DGA 1620 (7/16-20 UNF)
  • Suitable for petroleum-based fluids
  • Polyamide core with polyester braid reinforcement and polyamide jacket
  • Plastic dust cap
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.73/each

Specifications

Dimensions

  • Height
    1.05
  • Length
    3.8
  • Width
    6.65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)