Motion
VV5QC41-0803TSD0A

SMC CORP OF AMERICA
VV5QC41-0803TSD0A

VV5QC41-**S*, Base Mounted, Plug-in Unit, Decentralized Serial Wiring (EX500) - 4-Way, 3/8 in
MI ITEM #05185056
MFR #VV5QC41-0803TSD0A
List Price$422.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC41-0803TSD0A

VV5QC41-**S*, Base Mounted, Plug-in Unit, Decentralized Serial Wiring (EX500) - 4-Way, 3/8 in
MI ITEM #05185056
MFR #VV5QC41-0803TSD0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$422.61/each for your price

Overview

Mfr description
VV5QC41-0803TSD0A MFLD, PLUG-IN, W/O SI
  • For VQC4000 base mount, plug-in valves
  • Protective enclosure conforms to IP67 for protection from dust and moisture
  • Gateway type serial transmission system
  • Replaceable one-touch fittings
  • 1 to 8 stations available as standard

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Proof Pressure
    +1.5 MPa
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    101 mm
  • Overall Length
    352 mm
  • Overall Width
    163 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQC4000
  • Manifold Port(s)
    3/8 BSPT
  • Number Of Stations
    8
  • Wiring Type
    Serial Transmission System
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text