Motion
2513401
Spiral Point Tap - 250 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, #10 – 24 Thread Size, UNC
MI ITEM #05185099
MFR #2513401
Price$34.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 250 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, #10 – 24 Thread Size, UNC
MI ITEM #05185099
MFR #2513401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.43/each

Specifications

Dimensions

  • Overall Length
    70 mm
  • Shank Diameter
    0.194 in
  • Tapping Depth
    7/8 in
  • Thread Size
    #10 – 24

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    250
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    UNC

Overview

Mfr description
25134-01 10-24 PLUG TAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought