Motion
AMG650-F10D
Water Separator - 212 cfm Air Flow Capacity, 145 psi Max, 1.0000 in Ports, Auto Drain (Normally Opened) Drain, Metal Bowl With Sight Glass
MI ITEM #05185238
MFR #AMG650-F10D
Price$315.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Separator - 212 cfm Air Flow Capacity, 145 psi Max, 1.0000 in Ports, Auto Drain (Normally Opened) Drain, Metal Bowl With Sight Glass
MI ITEM #05185238
MFR #AMG650-F10D

Mfr description
AMG650-F10D WATER SEPARATOR
  • Water Separator w/possible modular connection
  • Water removal rate: 99%
  • Max operating pressure: 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.70/each

Specifications

Dimensions

  • Body Size
    650
  • Overall Height
    345 mm
  • Overall Length
    160 mm
  • Overall Width
    160 mm
  • Port Size
    1.0000 in
  • Weight
    4.2 kg

Details

  • Additional Details
    The AMG series water separator is installed on the air pressure line to remove water drops from compressed air. It is available in 7 sizes with a variety of optional combinations to meet your application requirements.
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Efficiency Rating
    0.3 µm
  • Element Life
    2 yr
  • Filter Type
    Water Separator
  • Flow Rate
    6000 l/min
  • Fluid Comp
    Air
  • Included Options
    N.O. Auto Drain
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    140 °F
  • Max Pressure
    1.0 MPa, 145 psi
  • Maximum Air Flow
    212 cfm
  • Maximum Flow Rate
    212 scfm, 6000 l/min
  • Maximum Operating Pressure
    145 psi
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AMG
  • Standards Met
    CE,CSA,UL,JIS
  • Thread Standard
    G
  • Type
    Water Separator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)