Motion
VV5QZ12-05C-D

SMC CORP OF AMERICA
VV5QZ12-05C-D

Vv5qz*2, 1000/2000/3000 Series, Body Ported Manifold, Connector Kit - 5-Way, Body Ported, BSPT Threads
Mi Item #05185510
MFR #VV5QZ12-05C-D
Price$49.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ12-05C-D

Vv5qz*2, 1000/2000/3000 Series, Body Ported Manifold, Connector Kit - 5-Way, Body Ported, BSPT Threads
Mi Item #05185510
MFR #VV5QZ12-05C-D

Mfr description
VV5QZ12-05C-D
  • Stacking type connector kit manifold for VQZ**2* valve
  • DIN rail mounting for ease of installation
  • Valves seperate from manifold for ease of maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.74/each

Specifications

Dimensions

  • Overall Length
    110.5 mm
  • Overall Width
    104.2 mm

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQZ1000
  • Kit Type
    Connector
  • Manifold Port(s)
    Rc
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Mounting Type
    Direct
  • Number Of Ports  
    5
  • Number Of Stations
    5
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Proof Pressure
    +218 psi
  • Series
    VQZ
  • Standards Met
    RoHS
  • Thread Standard
    BSPT
  • Unit Specification
    Manifold
  • Valve Series
    VQZ100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)