Motion
VBA43A-04
Booster Regulator - Rc Inlet Port, 1/2 in Inlet Thread, Straight, 1/2 in Outlet Port, Rc Outlet Thread, Straight
Mi Item #05185569
MFR #VBA43A-04
Price$722.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Booster Regulator - Rc Inlet Port, 1/2 in Inlet Thread, Straight, 1/2 in Outlet Port, Rc Outlet Thread, Straight
Mi Item #05185569
MFR #VBA43A-04

Mfr description
VBA43A-04 BOOSTER REGULATOR 1/2
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.47/each

Specifications

Dimensions

  • Body Size
    43A
  • Connection Size
    0.5000 in
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Weight
    8.6 kg

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    232 psi
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    No
  • Series/System
    VBA
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)