Motion
VV5Q41-0803TD

SMC CORP OF AMERICA
VV5Q41-0803TD

Pneumatic Manifold - 5-Way, Terminal Box, Base Mounted, 1/2 in
Mi Item #05185572
MFR #VV5Q41-0803TD
Price$250.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-0803TD

Pneumatic Manifold - 5-Way, Terminal Box, Base Mounted, 1/2 in
Mi Item #05185572
MFR #VV5Q41-0803TD

Mfr description
VV5Q41-0803TD MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.87/each

Specifications

Dimensions

  • Inlet Size
    1/2 NPT
  • Outlet Size
    1/2 NPT, 12.70 mm
  • Overall Height
    130 mm
  • Overall Length
    276 mm
  • Overall Width
    163 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    1/2 in NPT
  • Subplate Port Size
    1/2 in NPT

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Electrical Entry
    Terminal Box
  • Flow Direction
    5-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ4000
  • Manifold Port(s)
    3/8 BSPT
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting
    Base Mounted
  • Mounting Type
    Direct
  • Number Of Ports  
    5
  • Number Of Stations
    8
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPT
  • Series
    VQ
  • Solenoid Electrical Entry
    Terminal Box
  • Unit Specification
    Manifold
  • Valve Series
    VQ4000
  • Wire Type
    Terminal Box
  • Wiring Type
    Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)