Motion
510-131
Indicating Micrometer, Range: 0" to 1", Mechanical Measurement, Graduation: 0.00005"
Mi Item #05185598
MFR #510-131
Price$1,969.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicating Micrometer, Range: 0" to 1", Mechanical Measurement, Graduation: 0.00005"
Mi Item #05185598
MFR #510-131

Mfr description
510-131 0-1 IN, .00005 IN, DIAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,969.98/each

Specifications

Dimensions

  • Graduation
    0.00005 in
  • Throat Depth
    25 mm

Details

  • Data Output
    None
  • Includes
    Standard Bar
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    0 in
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)