Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Grinder - 120 V, Corded, 6000 rpm, 15 A, 4.2 hp, 7 in, 9 in Max Disc Size
MI ITEM #05185632
MFR #6088-31

Mfr description
6088-31 7/9LARGE ANGLE GRINDER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Maximum Disc Size
    7 in, 9 in
  • Overall Length
    21 in
  • Spindle Size
    5/8-11 in

Details

  • Handle Style
    Soft Grip Handle
  • Horsepower
    4.2 hp
  • Lock On Or Non Lock Switch
    Non-Lock Switch
  • Maximum Speed
    6000 rpm
  • UPC_NO
    045242155897

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)