Motion
69805410045
Nupla® Dead Blow Hammer - 4 lb Head Weight, Plastic, Rubber Head/Face Style, 15 cm Overall Length
Mi Item #05185670
MFR #69805410045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nupla® Dead Blow Hammer - 4 lb Head Weight, Plastic, Rubber Head/Face Style, 15 cm Overall Length
Mi Item #05185670
MFR #69805410045

Mfr description
SF-4SG DEAD BLOW HAMMER POWER DRIVE 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Length
    5-3/4 in
  • Head Weight
    4 lb
  • Overall Length
    15 cm

Details

  • Handle Style
    Fiberglass w/Comfort Grip
  • Head/Face Style
    Plastic, Rubber
  • Non Sparking
    Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)