Motion
69805421012
Nupla® Ball Pein Hammer - 12 oz Head Weight, Fiberglass Handle Style
Mi Item #05185672
MFR #69805421012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nupla® Ball Pein Hammer - 12 oz Head Weight, Fiberglass Handle Style
Mi Item #05185672
MFR #69805421012

Mfr description
M-12 HAMMER BALL PEIN 12OZ 12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    12 in
  • Head Weight
    12 oz

Details

  • Handle Style
    Fiberglass
  • Head Material
    Carbon Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Not Non-Sparking
  • Vibration Resistance
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)