Motion
61463610490

NORTON ABRASIVES
61463610490

Dressing Stick -
Mi Item #05185685
MFR #61463610490
Price$70.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463610490

Dressing Stick -
Mi Item #05185685
MFR #61463610490

Mfr description
61463610490 T54 2 X 2 X 8 37C24-SVK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.90/each

Specifications

Dimensions

  • Height
    2 in
  • Length
    8 in
  • Width
    2 in

Details

  • Bond Type
    Vitrified
  • Face Shape
    Square
  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Silicon Carbide
  • Package Quantity
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)