Motion
66243529145

NORTON ABRASIVES
66243529145

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 3 in, Maximum RPM: 10825 rpm
Mi Item #05185688
MFR #66243529145
Price$21.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243529145

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 3 in, Maximum RPM: 10825 rpm
Mi Item #05185688
MFR #66243529145

Mfr description
66243529145 3 X 1 X 1/2 TY-01 38A60-MVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.52/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in
  • Arbor Size
    1/2 in
  • Center Hole Diameter
    1/2 in
  • Disc Diameter
    3 in
  • Face Rim Width
    3/4 in
  • Hole Size
    1/2 in
  • Overall Diameter
    3 in
  • Overall Thickness
    1 in
  • Wheel Diameter
    3 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Friable Aluminum Oxide Abrasive For Cool And Burn-Free Cutting Toolroom Applications With Light-To-Moderate Feed Rates, The Most Versatile Vitrified Bond, Engineered To Maximize The Life Deg F Aluminum Oxide Abrasives, Consistent Quality For Excellent Balance And Dimensional Accuracy Time After Time
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder, Id Grinder
  • Form Type
    Type 01
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    10825 rpm
  • Package Quantity
    10
  • Specification
    38A60-MVBE
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder, Id Grinder
  • UPC_NO
    66243529145
  • Wheel Hardness
    M
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)