Motion
66243529358

NORTON ABRASIVES
66243529358

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 3-1/2 in, Maximum RPM: 7640 RPM
MI ITEM #05185689
MFR #66243529358
List Price$84.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243529358

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 3-1/2 in, Maximum RPM: 7640 RPM
MI ITEM #05185689
MFR #66243529358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.77/each for your price

Overview

Mfr description
66243529358 3-1/2 / 2-3/4X1-1/2X1-1/4 TY

Specifications

  • Wheel Diameter
    3-1/2 in
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 11 - Flaring Cup
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Wheel Hardness
    K
  • Max Rpm
    7640 rpm
  • UPC_NO
    66243529358
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text