Motion
66243530419

NORTON ABRASIVES
66243530419

Norton SG Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 4 in, Maximum RPM: 5730 rpm
MI ITEM #05185691
MFR #66243530419
Price$209.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243530419

Norton SG Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 4 in, Maximum RPM: 5730 rpm
MI ITEM #05185691
MFR #66243530419

Mfr description
66243530419 4 / 3 X 1-1/2 X 1-1/4 TY11
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.83/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    4 in
  • Face Rim Width
    1-1/2 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    4 in
  • Overall Thickness
    1-1/2 in
  • Wheel Diameter
    4 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Self-Sharpening Abrasive Minimizes Burn And Dressing
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening
  • Arbor Type
    Straight Hole
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine
  • Form Type
    Type 11
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Ceramic Alumina
  • Max Rpm
    5730 rpm
  • Package Quantity
    1
  • Specification
    5SG80-JVS
  • Tool Comp
    CNC Cutting Tool Machine
  • UPC_NO
    66243530419
  • Wheel Hardness
    J
  • Wheel Type
    Type 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)