Motion
66252838345

NORTON ABRASIVES
66252838345

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 3600 RPM
MI ITEM #05185694
MFR #66252838345
Your Price$288.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838345

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 3600 RPM
MI ITEM #05185694
MFR #66252838345

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$288.07/each(List $370.57)

Overview

Mfr description
66252838345 6 X 1-1/4 X 4 TY-02

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    1-1/4 in
  • Center Hole Diameter
    4 in
  • Material
    Silicon Carbide
  • Wheel Type
    Type 2 - Cylindrical Wheel
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Wheel Hardness
    I
  • Max Rpm
    3600 rpm
  • UPC_NO
    66252838345
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text