Motion
66253044942

NORTON ABRASIVES
66253044942

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 2865 rpm
MI ITEM #05185703
MFR #66253044942
Price$530.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044942

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 2865 rpm
MI ITEM #05185703
MFR #66253044942

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$530.88/each

Specifications

Dimensions

  • Arbor Hole Size
    5-1/2 in
  • Arbor Size
    5-1/2 in
  • Center Hole Diameter
    5-1/2 in
  • Disc Diameter
    8 in
  • Face Rim Width
    2 in
  • Hole Size
    5-1/2 in
  • Overall Diameter
    8 in
  • Overall Thickness
    2 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Strong Vitrified Bond System For Longer Wheel Life On Vertical Spindle Surface Grinders, Use Where Cool Cutting Action And Form Holding Are Required
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Vertical Spindle Surface Grinder
  • Form Type
    Type 02
  • Grade
    Medium
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    2865 rpm
  • Package Quantity
    1
  • Specification
    53A46-KVBE
  • Tool Comp
    Vertical Spindle Surface Grinder
  • UPC_NO
    66253044942
  • Wheel Hardness
    K
  • Wheel Type
    Type 02

Overview

Mfr description
66253044942 8 X 2 X 5-1/2 TY-02

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought