Motion
66260195031

NORTON ABRASIVES
66260195031

Multi-Point Tool -
Mi Item #05185706
MFR #66260195031
Price$297.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260195031

Multi-Point Tool -
Mi Item #05185706
MFR #66260195031

Mfr description
66260195031 1A6A7 NIB-1/4 X 3/4 X 5/1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$297.23/each

Specifications

Dimensions

  • Minimum Wheel Diameter
    21 in
  • Weight
    0.30 lbs

Details

  • For Use With
    Diamond Dressers
  • Package Quantity
    1
  • Type
    Multi-Point Tool
  • UPC_NO
    66260195031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)