Motion
66260195180

NORTON ABRASIVES
66260195180

Diamond Dresser -
MI ITEM #05185708
MFR #66260195180
Price$275.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260195180

Diamond Dresser -
MI ITEM #05185708
MFR #66260195180

Mfr description
66260195180 NI21Q7 SP/INTERNAL HEALD 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.48/each

Specifications

Dimensions

  • Carat Size
    1/5
  • Length
    1 in
  • Shank Diameter
    7/16 in

Details

  • Package Quantity
    1
  • Point Type
    Single Point
  • Radius Type
    Convex
  • Resettability
    Resettable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)