Motion
69014191657

NORTON ABRASIVES
69014191657

Tool & Cutter Grinding Wheel - Grit Number: 120, Wheel Diameter: 3-3/4 in, Maximum RPM: 4140 rpm
Mi Item #05185713
MFR #69014191657
Price$550.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014191657

Tool & Cutter Grinding Wheel - Grit Number: 120, Wheel Diameter: 3-3/4 in, Maximum RPM: 4140 rpm
Mi Item #05185713
MFR #69014191657

Mfr description
69014191657 11V9 3-3/4 X 1-1/2 X 1-1/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$550.50/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    3-3/4 in
  • Face Rim Width
    3/8 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    3-3/4 in
  • Overall Thickness
    3/8 in
  • Superabrasive Depth
    1/16 in
  • Wheel Diameter
    3-3/4 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Diamond
  • Additional Details
    High Material Removal Rates And Durable Resin Bond Will Give You Longer Life With An Excellent Performance, Price Ratio
  • Application
    Tool And Cutter Grinding, Tool Sharpening
  • Bond Type
    Resinoid
  • For Use With
    Cnc Cutting Tool Machine, Tool And Cutter Machine
  • Form Type
    Type 11V9
  • Grit Number
    120
  • Material
    Aluminum Oxide
  • Max Rpm
    4140 rpm
  • Package Quantity
    1
  • Superabrasive Wheel Type
    Type 11V9
  • Tool Comp
    Tool, Cutter Grinder
  • UPC_NO
    69014191657
  • Wet Dry Operation
    Wet, Dry
  • Wheel Hardness
    R
  • Wheel Type
    Type 11 - Flaring Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)