Motion
69014191670

NORTON ABRASIVES
69014191670

Honing Stone - 220 Grit, 4 in Length, 3/8 in Width, 1/4 in Thickness, Diamond Material
Mi Item #05185714
MFR #69014191670
Price$314.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014191670

Honing Stone - 220 Grit, 4 in Length, 3/8 in Width, 1/4 in Thickness, Diamond Material
Mi Item #05185714
MFR #69014191670

Mfr description
69014191670 HH1 1/4 X 3/8 X 4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$314.26/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Overall Thickness
    1/4 in
  • Overall Width
    3/8 in

Details

  • Grit Number
    220
  • Manufacturer Package Quantity
    1
  • Package Quantity
    1
  • Stone Material
    Diamond
  • Stone Shape
    Rectangle on Handle
  • UPC_NO
    69014191670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)