Motion
69014191832

NORTON ABRASIVES
69014191832

Aztec III Tool & Cutter Grinding Wheel - Grit Number: 100, Wheel Diameter: 3-3/4 in
MI ITEM #05185718
MFR #69014191832
Your Price$651.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014191832

Aztec III Tool & Cutter Grinding Wheel - Grit Number: 100, Wheel Diameter: 3-3/4 in
MI ITEM #05185718
MFR #69014191832

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$651.05/each(List $748.71)

Overview

Mfr description
69014191832 11V9 3-3/4 X 1-1/2 X 1-1/

Specifications

  • Wheel Diameter
    3-3/4 in
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Material
    CBN
  • Wheel Type
    Type 11 - Flaring Cup
  • Superabrasive Wheel Type
    Type 11V9
  • Grit Number
    100
  • Bond Type
    Resinoid
  • Wheel Hardness
    T
  • Superabrasive Depth
    1/16 in
  • UPC_NO
    69014191832
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought