Motion
69014191841

NORTON ABRASIVES
69014191841

Aztec III Tool & Cutter Grinding Wheel - Grit Number: 100, Wheel Diameter: 5 in
MI ITEM #05185719
MFR #69014191841
List Price$977.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014191841

Aztec III Tool & Cutter Grinding Wheel - Grit Number: 100, Wheel Diameter: 5 in
MI ITEM #05185719
MFR #69014191841

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$977.66/each for your price

Overview

Mfr description
69014191841 11V9 5 X 1-3/4 X 1-1/4 AZTEC

Specifications

  • Wheel Diameter
    5 in
  • Wheel Thickness
    1-3/4 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    CBN
  • Wheel Type
    Type 11 - Flaring Cup
  • Superabrasive Wheel Type
    Type 11V9
  • Grit Number
    100
  • Bond Type
    Resinoid
  • Wheel Hardness
    T
  • Superabrasive Depth
    1/16 in
  • UPC_NO
    69014191841
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought