Motion
69078665382

NORTON ABRASIVES
69078665382

Cylindrical Grinding Wheel - 20 in Wheel Dia., 1-1/2 in Wheel Thickness, 5 in Center Hole, 46 Grit
MI ITEM #05185724
MFR #69078665382
List Price$2,075.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078665382

Cylindrical Grinding Wheel - 20 in Wheel Dia., 1-1/2 in Wheel Thickness, 5 in Center Hole, 46 Grit
MI ITEM #05185724
MFR #69078665382

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,075.70/each for your price

Overview

Mfr description
69078665382 20 X 1-1/2 X 5 TY-01 32A46-H

Specifications

  • Wheel Diameter
    20 in
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    5 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 1 - Straight Wheel
  • Grit Number
    46
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Wheel Hardness
    H
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought