Motion
66253319976

NORTON ABRASIVES
66253319976

Bench & Pedestal Wheel - Grade: Extra Coarse Grit, Grit Number: 24, Wheel Dia: 14 in
Mi Item #05185757
MFR #66253319976
Price$733.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253319976

Bench & Pedestal Wheel - Grade: Extra Coarse Grit, Grit Number: 24, Wheel Dia: 14 in
Mi Item #05185757
MFR #66253319976

Mfr description
66253319976NS 14X2-1/2X1-1/2 57A24-QVBE
  • Gray aluminum oxide for end user that needs specific grit size and hardness for engineered applications
  • Vitrified bonded for superb shape holding and resistance to wear
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$733.41/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/2 in
  • Arbor Size
    1-1/2 in
  • Wheel Diameter
    14 in
  • Wheel Thickness
    2-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Extra Coarse Grit
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    1800 rpm
  • Package Quantity
    1
  • UPC_NO
    66253319976
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)