Specifications
Dimensions
- Overall Height131.5 mm
- Overall Length315 mm
- Overall Width105 mm
- Port Size2 SAE Flange (Code 62)
Details
- Ball MaterialStainless Steel
- Body MaterialStainless Steel
- Control TypeManually Operated
- Flow Direction2-Way
- Handle MaterialSteel (Galvanized)
- Handle StyleOffset Handle
- Manufacturer Catalog
- Manufacturer Catalog Number209587
- Max Operating Temperature176 °F
- Maximum Operating Pressure5000 psi
- Min Operating Temperature14 °F
- Mounting TypeInline Flanged
- O Ring MaterialViton®
- OptionsSplit Flange - included (Stainless Steel)
- SeriesKHM-F6
- Spindle Ball Seal MaterialPOM
Overview
Mfr description
209587 KHM50-F6-33143-16X-3.1M(NOV)
- 1/2” - 2” Full Port Design
- SAE Code 61 and 62 Split Flange Connections
- Carbon Steel Housing
- Block Housing - Sizes 16 - 25
- Forged Housing - Sizes 32 - 50
- Polyacetal Ball Seals (standard)
- FPM (Fluoroelastomer) O-Rings (standard)
- Operating Pressure to 5800 psi Depending on
- Valve Size and Seal Materials Selected
- Temp Range: 14˚F to 176˚F with Standard materials