Motion
72753
Corner Rounding End Mill - CRCO126 Series, Cobalt High Speed Steel Material, 5/8 in Mill Diameter, 1/8 in Radius
MI ITEM #05186076
MFR #72753
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Rounding End Mill - CRCO126 Series, Cobalt High Speed Steel Material, 5/8 in Mill Diameter, 1/8 in Radius
MI ITEM #05186076
MFR #72753

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N72753 EM 1/8X1/4X1/2X5/8X3 4FL CORNER

Specifications

  • Cutting Direction
    Right Hand Cut
  • Mill Diameter
    5/8 in
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Radius
    1/8 in
  • Shank Diameter
    1/2 in
  • Tip Diameter
    1/4 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Overall Length
    3 in
  • Shank Type
    Weldon Flat
  • Series
    CRCO126
  • Material Grade
    M42
  • Type
    Corner Rounding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought