Specifications
Details
- Flow Direction4/5 Way
- For Use With SeriesVS7
- Maximum Temperature60 °C
- Number Of Ports4/5
- Operating Temperature Range5 to 60 °C
- SeriesVS7
- Valve SeriesVS7
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)