Overview
Mfr description
GPA-397 TITAN-LITE GLOVES SZ 8
Specifications
- Glove SizeM or Size 8
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBeige, Yellow
- Hand TypePair
- Grip PatternSmooth
- Standards MetEN388 3141
- Coating MaterialNitrile
- Length
- Product LineTitanlite
- Description KeywordUnlined
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data