Motion
H2338-HG
Adapter Sleeve - 170 mm Bore Dia., M190x3 Thread Size
MI ITEM #05186211
MFR #H2338-HG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 170 mm Bore Dia., M190x3 Thread Size
MI ITEM #05186211
MFR #H2338-HG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H2338-HG

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    170 mm
  • Thread Size
  • Taper
    1:12
  • Series
    H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought