Motion
K050-0305X100

KURIYAMA OF AMERICA
K050-0305X100

Tubing - 0.19 in ID, 0.31 in OD, 100 ft Length
MI ITEM #05186214
MFR #K050-0305X100
List Price$0.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K050-0305X100

Tubing - 0.19 in ID, 0.31 in OD, 100 ft Length
MI ITEM #05186214
MFR #K050-0305X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.26/each for your price

Overview

Mfr description
K050-0305 3/16 X 5/16 TUBING 100'
  • Air conditioning drainage
  • Refrigeration drainage
  • Air lines
  • Printing press Equipment
  • High efficiency furnace drainage
  • Transfer of weak chemicals and acids

Specifications

  • Tube Inner Diameter
    0.19 in
  • Tube Outer Diameter
    0.31 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353096901
  • Operating Temperature Range
    25 to 150 ºF
  • Color
    Clear
  • Working Pressure
    55 psi
  • Standards Met
    Phthalate Free|RoHS
  • Style
    Utility Grade Clear Food Grade Phthalate Free PVC Tubing
  • UPC_NO
    822353096901
  • Wall Thickness
    0.06 in
  • Operating Pressure
    55 psi
  • Inner Tube Material
    PVC
  • Product Types
    Series K050 Clear PVC Tubing
  • Type
    Tubing
  • Additional Details
    Utility grade clear food grade Phthalate Free PVC tubing for general use applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought