Motion
M0T04A16C000000A

CHAR-LYNN (DANFOSS)
M0T04A16C000000A

Char-Lynn T Series Hydraulic Geroler Spool Valve Motor - T-Series, 4.00 in³/r Displacement, 2-Bolt Mounting Type, 1 in Straight - Woodruff Key Output Shaft Size, Manifold Port Size
Mi Item #05186249
MFR #M0T04A16C000000A
Price$694.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
M0T04A16C000000A

Char-Lynn T Series Hydraulic Geroler Spool Valve Motor - T-Series, 4.00 in³/r Displacement, 2-Bolt Mounting Type, 1 in Straight - Woodruff Key Output Shaft Size, Manifold Port Size
Mi Item #05186249
MFR #M0T04A16C000000A

Mfr description
158-3502-001 MOTOR
  • High efficiency
  • Smooth low-speed operation
  • Extended motor life (especially at low speed conditions)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$694.29/each

Specifications

Dimensions

  • Continuous Torque
    1221 in
  • Motor Port Size
    Manifold
  • Output Shaft Size
    1 in Straight - Woodruff Key
  • Overall Height
    5.27 in
  • Overall Length
    6.30 in
  • Overall Width
    3.87 in
  • Weight
    12.50 lbs

Details

  • Actual Mounting Flange
    2 Bolt Std - 82.50 [3.248] Dia. X 3.05 [.120] Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
  • Actual Output Shaft
    Spline
  • Actual Port Type
    Manifold Ports (.3125-18 UNC-2B Mounting Holes)
  • Continuous Flow Rate
    15 gpm
  • Displacement
    4.00 in³/r
  • Intermittent Pressure
    190 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    906 rpm
  • Motor Port Type
    Manifold
  • Mounting Type
    2-Bolt
  • Port Configuration
    Manifold Ports (.3125-18 UNC-2B Mounting Holes)
  • Seal Type
    Standard
  • Series
    T-Series
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)