Motion
ZSE80F-B2-V-D

SMC CORP OF AMERICA
ZSE80F-B2-V-D

ZSE80(F), Digital Vacuum Sensor, 1 Screen, 2 Output + Analog, IP65
MI ITEM #05186289
MFR #ZSE80F-B2-V-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE80F-B2-V-D

ZSE80(F), Digital Vacuum Sensor, 1 Screen, 2 Output + Analog, IP65
MI ITEM #05186289
MFR #ZSE80F-B2-V-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZSE80F-B2-V-D 2-COLOR DIGITAL PRESS
  • Vacuum sensing for air and liquid non-corrosive to 630 and 304 SST
  • 3 setting modes: 3-step, simple, function selection
  • 7 displayable units: MPa, kPa, kgf/cm2, bar, psi, inHg, mmHg
  • 2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
  • Port sizes: 1/4 Rc, NPT or G (with M5 female); 1/8 Rc (male), 1/4 URJ or 1/4 TSJ
  • Bracket or panel mounting options

Specifications

  • Switch Action
    PNP (2 Output)
  • Accuracy
    2 %
  • Piping Type
    Body Ported
  • Display
    Unit Switching Function
  • Proof Pressure
    +500 kPa
  • Maximum Load Current
    80 mA
  • Operating Pressure Range
    -100 to +100 kPa
  • Operating Temperature Range
    0 to +50 °C
  • Standards Met
    CE, CSA/UL, UL
  • Signal Response Time
    2.5 ms
  • Overall Width
    30 mm
  • Overall Height
    40 mm
  • Mounting Type
    Panel
  • Fluid Comp
    Non-Corrosive Fluid
  • Overall Length
    49.9 mm
  • Port 1 Size/Type
    1/4 TSJ
  • Weight
    0.39 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought