Motion
RG-06-C-22

YUKEN
RG-06-C-22

510-2030 psi Press Reducing
MI ITEM #05186429
MFR #RG-06-C-22
List Price$1,034.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
RG-06-C-22

510-2030 psi Press Reducing
MI ITEM #05186429
MFR #RG-06-C-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,034.49/each for your price

Overview

Mfr description
RG-06-C-22 510-2030 PSI PRESS REDUCING
  • ・Pressure reducing valve\n・Max. operating pressure 21MPa (3,050 psi)\n・Max. flow rate up to 250L/min (66 gpm)

Specifications

  • Actuation
    Hydraulic
  • Action
    Reversible
  • Maximum Flow Rate
    33 gpm
  • Max Operating Temperature
    +158 °F
  • Maximum Operating Pressure
    21 MPa
  • Min Operating Temperature
    -5 °F
  • Port Specific Max Operating Pressure
    2030 psi
  • Number Of Ports
    3
  • Port Size
    3/4 NPT
  • Mounting Type
    Subplate Mounted
  • Fluid Comp
    Hydraulic Oil
  • Overall Length
    155.5 mm
  • Overall Width
    67 mm
  • Mount
    Sub-plate Mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought