Specifications
Dimensions
- Bore Size6.0000 in
Details
- Cylinder Operating Pressure3000 psi
- Mounting TypeCap Clevis
- Seal MaterialNitrile
- StyleHydraulic Heavy Duty Tie-Rod
- Tube MaterialNon Case Hardened
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)