Motion
AF810-14-6
Modular Style Air Filter - 800, 5 μm, Sintered Bronze
Mi Item #05186542
MFR #AF810-14-6
Price$174.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 800, 5 μm, Sintered Bronze
Mi Item #05186542
MFR #AF810-14-6

Mfr description
AF810-14-6 FILTER
  • 2 different body sizes
  • Variety of different drain options
  • Aluminum die cast body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.45/each

Specifications

Dimensions

  • Body Size
    800
  • Element Length
    150 mm
  • Filter Size
    800
  • Overall Height
    150 mm
  • Overall Length
    440 mm
  • Overall Width
    140 mm
  • Port Size
    1.5000 in
  • Weight
    3.2142 kg

Details

  • Additional Details
    Equipped with sintered bronze (standard) or stainless (optional) elements
  • Body Material
    Sintered Bronze
  • Bowl Capacity
    6.1 oz
  • Bowl Material
    Nylon Bowl
  • Bowl Options
    Nylon Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Element Life
    2 yr
  • Element Material
    Sintered Bronze
  • Element Type
    Sintered
  • Filter Material
    Sintered Bronze
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Flow Rate
    9000 l/min
  • Fluid Comp
    Air
  • Included Options
    Float Style Auto Drain-N.C., Nylon Bowl
  • Material
    Sintered Bronze
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    9000 lpm
  • Maximum Flow Rate
    317.832 scfm, 9000 l/min
  • Maximum Operating Pressure
    145 psi
  • Media Material
    Sintered Bronze
  • Media Type
    Sintered Bronze
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Series
    AF800-900
  • Standards Met
    ASTM B117-07a
  • Thread Standard
    BSPT
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)