Motion
45711
Extension & Pulley Tap - 112SP Series, Spiral Point, High Speed Steel Material, Bright Finish, 3/8 – 16 Thread Size, NC, 3 Flutes
Mi Item #05186628
MFR #45711
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension & Pulley Tap - 112SP Series, Spiral Point, High Speed Steel Material, Bright Finish, 3/8 – 16 Thread Size, NC, 3 Flutes
Mi Item #05186628
MFR #45711

Mfr description
45711 TAP 3/8-16 6" OAL PULLEY SPPT PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in
  • Thread Size
    3/8 – 16

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Series
    112SP
  • Tap Type
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)