Motion
45722
Spiral Point Tap - 113SP Series, Bright Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 28 Thread Size, NF
MI ITEM #05186629
MFR #45722
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 113SP Series, Bright Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 28 Thread Size, NF
MI ITEM #05186629
MFR #45722

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Diameter
    0.185 in
  • Tapping Depth
    1 in
  • Thread Length  
    1 in
  • Thread Size
    1/4 – 28

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Number Of Flutes  
    2
  • Series
    113SP
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NF

Overview

Mfr description
45722 1/4-28 2FL H-3 6" OAL SPPT PLUG SM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought