Motion
45756
Spiral Point Tap - 113SP Series, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 3/4 – 10 Thread Size, NC
Mi Item #05186635
MFR #45756
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 113SP Series, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 3/4 – 10 Thread Size, NC
Mi Item #05186635
MFR #45756

Mfr description
45756 3/4-10 3FL H-3 6" OAL SPPT PLUG SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Diameter
    0.590 in
  • Tapping Depth
    2 in
  • Thread Length  
    2 in
  • Thread Size
    3/4 – 10

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Number Of Flutes  
    3
  • Series
    113SP
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)