Motion
45784
Spiral Point Tap - 113SP Series, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 3/4 – 16 Thread Size, NF
MI ITEM #05186636
MFR #45784
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 113SP Series, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 3/4 – 16 Thread Size, NF
MI ITEM #05186636
MFR #45784

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45784 3/4-16 3FL H-3 6" OAL SPPT PLUG SM

Specifications

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    No
  • Tapping Depth
    2 in
  • Overall Length
    6 in
  • Thread Standard
    NF
  • Series
    113SP
  • Shank Diameter
    0.590 in
  • Thread Direction
    Right Hand
  • Thread Size
    3/4 – 16
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought