Motion
45922
Spiral Point Tap - 113SP Series, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 5/8 – 18 Thread Size, NF
MI ITEM #05186642
MFR #45922
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 113SP Series, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 5/8 – 18 Thread Size, NF
MI ITEM #05186642
MFR #45922

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45922 5/8-18 3FL H-3 6" OAL SPPT PLUG SM

Specifications

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    No
  • Tapping Depth
    1-13/16 in
  • Overall Length
    6 in
  • Thread Standard
    NF
  • Series
    113SP
  • Shank Diameter
    0.480 in
  • Thread Direction
    Right Hand
  • Thread Size
    5/8 – 18
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text